
- Shaft Seal
- 53 in Shaft Diameter
- 55 in Housing Bore Diameter
- 0.781 in Width
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
Spacer Material | Rubber |
Misalignment Tolerance | 0.050 in @ 5000 ft/min, 0.100 in @ 2500 ft/min |
Temperature Range [Max] | 300 °F |
Inch/Metric | Inch |
Seal Application | Severe Service |
Lip Material | Mill-Right® ES |
Spacer Size | 1/4 in |
Spring Material | Carbon Steel |
Shaft Dia. | 53 in |
Lip Base Material | Hydrogenated Nitrile |
Lip Type | Single Bevel Lip w/Molded-in Garter Spring |
Temperature Range [Min] | -40 °F |
Case Construction | Metal Reinforced Rubber OD |
Construction | Model 87 |
Housing Bore Dia. | 55 in |
Lip Style | Reverse Lip |
Seal Design | Solid Design |
Weight | 10.47 LB |
EAN or UPC | 717744220723 |
