- Model 57 Single Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® ES
- 145 mm x 175 mm x 15 mm
| Housing Bore Dia. | 175 mm |
| Case Construction | Rubber Covered Steel Ring |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 145 mm |
| Lip Material | Mill-Right® ES |
| Inch/Metric | Metric |
| Surface Speed [Max] | 500 ft/min |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | Slow Speed Service |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Spring Material | Stainless Steel Finger |
| Construction | Model 57 |
| Temperature Range [Max] | 300 °F |
| Weight | 2.08 LB |
| EAN or UPC | 717744183592 |

