
- Shaft Seal
- 10.425 in Shaft Diameter
- 12 in Housing Bore Diameter
- 5/8 in Width
Case Construction | Molded Rubber OD |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.01 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Temperature Range [Min] | -22 °F |
Lip Type | Single Lip w/Spring |
Lip Base Material | Fluoroelastomer |
Temperature Range [Max] | 400 °F |
Housing Bore Dia. | 12 in |
Lip Material | Mill-Right® V |
Shaft Dia. | 10.425 in |
Seal Application | General Purpose |
Pressure [Max] | N/A |
Seal Design | Split Seal |
Spring Material | Stainless Steel |
Construction | Model 23 |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | Yes |
Inch/Metric | Inch |
Weight | 1.178 LB |
EAN or UPC | 717744170769 |
