
- Shaft Seal
- 7 1/2 in Shaft Diameter
- 8 1/2 in Housing Bore Diameter
- 0.562 in Width
Housing Bore Dia. | 8 1/2 in |
Seal Application | General Purpose |
Spacer Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Shaft Dia. | 7.5 in |
Lip Material | Mill-Right® N |
Lip Type | Single Lip w/Molded-in Finger Spring |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Construction | Model 23 |
Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
Seal Design | Split Design |
Surface Speed [Max] | 2,000 ft/min |
Weight | 0.103 LB |
EAN or UPC | 191074010658 |
