
- Shaft Seal
- 9.843 in Shaft Diameter
- 11.024 in Housing Bore Diameter
- 0.591 in Width
Lip Material | Mill-Right® V |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | Severe Service |
Temperature Range [Min] | -22 °F |
Seal Design | Assembled Design |
Lip Base Material | Fluoroelastomer |
Spring Material | Stainless Steel Finger |
Misalignment Tolerance | 0.023 in @ 5000 ft/min, 0.045 in @ 2500 ft/min |
Construction | Model 59 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Shaft Dia. | 9.843 in |
Case Construction | Heavy-Duty Carbon Steel |
Housing Bore Dia. | 11.024 in |
Temperature Range [Max] | 400 °F |
Lip Style | Reverse Lip |
Lip Type | Single Bevel Lip w/Spring |
Inch/Metric | Inch |
Weight | 1.74 LB |
EAN or UPC | 717744186036 |
