
- Shaft Seal
- 11 in Shaft Diameter
- 12 in Housing Bore Diameter
- 5/8 in Width
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Application | Severe Service |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 11 in |
Spring Material | Stainless Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment Tolerance | 0.045 in |
Housing Bore Dia. | 12 in |
Lip Style | Reverse Lip |
Lip Base Material | Fluoroelastomer |
Construction | Model 59 |
Inch/Metric | Inch |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Weight | 1.7 LB |
EAN or UPC | 717744114565 |
