- Shaft Seal
- 4 7/16 in Shaft Diameter
- 5 7/16 in Housing Bore Diameter
- 1/2 in Width
| Misalignment Tolerance | 0.015 in |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Material | Mill-Right® BLACK |
| Shaft Dia. | 4.4375 in |
| Housing Bore Dia. | 5 7/16 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Seal Design | Split Seal |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Application | High Performance |
| Lip Style | Reverse Lip |
| Construction | Model 26 |
| Spring Material | Stainless Steel |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Base Material | Hydrogenated Nitrile |
| Temperature Range [Min] | -40 °F |
| Weight | 0.27 LB |
| EAN or UPC | 717744133771 |

