
- Shaft Seal
- 3 3/4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 1/2 in Width
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Cover/Compensation Ring/Plate Required | No |
Seal Application | High Performance |
Seal Design | Solid Seal |
Temperature Range [Min] | -40 °F |
Lip Style | Reverse Lip |
Lip Type | Single Bevel Lip w/Spring |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Shaft Dia. | 3.75 in |
Construction | Model 26 |
Case Construction | Molded Rubber w/ Reinforced OD |
Misalignment Tolerance | 0.015 in |
Housing Bore Dia. | 5 in |
Lip Material | Mill-Right® N |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Weight | 0.22 LB |
EAN or UPC | 717744035129 |
