
- Shaft Seal
- 4.331 in Shaft Diameter
- 5.512 in Housing Bore Diameter
- 0.472 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Construction | Model 61 |
Lip Material | GYLON® |
Shaft Dia. | 4.331 in |
Pressure [Max] | 150 psi |
Seal Application | High Pressure |
Lip Style | Internal, Reverse Lip |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Lip Type | Single Lip w/o Spring |
Spring Material | None |
Lip Base Material | Polytetrafluoroethylene |
Misalignment Tolerance | 0.005 in |
Seal Design | Assembled Seal |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 5.512 in |
Case Construction | Stainless Steel |
Surface Speed [Max] | 2,000 ft/min |
Weight | 0.4 LB |
EAN or UPC | 717744196943 |
