
- Shaft Seal
- 1 3/16 in Shaft Diameter
- 1 3/4 in Housing Bore Diameter
- 3/8 in Width
Lip Style | Internal |
Case Construction | Stainless Steel |
Temperature Range [Min] | -40 °F |
Lip Material | GYLON® |
Spring Material | None |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Shaft Dia. | 1.1875 in |
Seal Design | Assembled Seal |
Pressure [Max] | 150 psi |
Housing Bore Dia. | 1 3/4 in |
Lip Type | Single Lip w/o Spring |
Misalignment Tolerance | 0.005 in |
Surface Speed [Max] | 2,000 ft/min |
Lip Base Material | Polytetrafluoroethylene |
Inch/Metric | Inch |
Construction | Model 61 |
Seal Application | High Pressure |
Temperature Range [Max] | 400 °F |
Weight | 0.115 LB |
EAN or UPC | 717744197865 |
