
- Shaft Seal
- 0.787 in Shaft Diameter
- 1.181 in Housing Bore Diameter
- 0.276 in Width
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Shaft Dia. | 0.787 in |
Surface Speed [Max] | 2,000 ft/min |
Lip Style | Internal |
Housing Bore Dia. | 1.181 in |
Misalignment Tolerance | 0.005 in |
Construction | Model 61 |
Temperature Range [Max] | 400 °F |
Lip Base Material | Polytetrafluoroethylene |
Lip Material | GYLON® |
Lip Type | Single Lip w/o Spring |
Pressure [Max] | 150 psi |
Temperature Range [Min] | -40 °F |
Seal Application | High Pressure |
Case Construction | Stainless Steel |
Weight | 0.035 LB |
EAN or UPC | 717744556143 |
