
- Shaft Seal
- 6 in Shaft Diameter
- 7 in Housing Bore Diameter
- 1/2 in Width
Temperature Range [Max] | 200 °F |
Lip Type | Single Lip w/o Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@3000, 0.10@2000, 0.020@1000 |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Shaft Dia. | 6 in |
Lip Style | External |
Case Construction | Carbon Steel |
Seal Application | Moderate Speed Service |
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel Finger |
Construction | Model 113 |
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.020 in @ 1000 ft/min |
Housing Bore Dia. | 7 in |
Surface Speed [Max] | 3,000 ft/min |
Seal Design | Assembled Design |
Weight | 2.073 LB |
EAN or UPC | 717744000479 |
