- Mechanical Slug-Out™ Set
- 1/2 in, 3/4 in, 1 in, 1 1/4 in Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows to drop automatically without splitting
includes
- Punches
- Dies
- 1/2" bearing and drive screw
- 3/4" to 2" bearing and drive screw
- Storage case
| Cutting Dia. | 0.5 in, 0.75 in, 1 in, 1.25 in |
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Weight | 2.8 LB |

