- Conduit Hand Bender w/ Handle
- Aluminum
- 3.69" Bend Radius
- 1/2" EMT Size
description
- Gardner Bender’s new series of Big Ben® aluminum hand benders has improved traditional hand benders by enlarging the hook, increasing the foot pedal size and clearance, highlighting the markings and incorporating a dual sight-line system for bending on the floor or in the air. Gardner Bender’s new Big Ben® series offers industry standard markings to simplify the contractor's job. Made of rugged, heat-treated aluminum, the Big Ben® series is backed by a lifetime warranty.
applications
- 1/2 in EMT
features
- Embossed sight lines for 10°, 22°, 30°, 45°, 60° and 90°
- Industry-standard markings – 30° bend when handle is straight up
- Bigger hook with a 5x durability factor
- Bigger foot pedal – 40% larger
- More foot room allows for a booted foot
- Bend-back channel easily corrects conduit over-bends
- Vise-Mate™ holds conduit while cutting or reaming
| Bend Radius | 3.69 in |
| EMT Size | 1/2 in |
| Weight | 0.0 LB |

