
- DMM Test Leads
- 1.5 m Length
- Straight & Right Angle Ends
features
- 1.5 m silicone insulated wire resists heat and cold
- Straight angle on one end, right angle on the other
- Reinforced strain relief
includes
- One red and one black lead
compliances
- 0
Safety Rating | Category III, 1,000 V, 10A, Ul Listed |
Weight | 5.002 LB |
EAN or UPC | 95969103442 |
