- 400 Amp AC Current Clamp For Insulation Multimeters
features
- Specially designed to offer maximum utility in a compact shape
- Take accurate current readings without breaking the circuit
- Soft, nonslippery overmold handle
- 40 A to 400 A range
- 10 or 100 mV/A output
compliances
- 0
| Accessory Type | 400 Amp AC Current Clamp |
| For Series | All DMM's |
| Weight | 0.046 LB |
| EAN or UPC | 95969268585 |

