Skip to content Skip to navigation menu
Fluke Corp.AC89

AC89

INSULATION PIERCING CLIP
Item #102195896
  • Single Probe Pierces 30 to 14 Awg Insulated Wire. Small Pin Allows Self Healing of the Insulation.
Fluke Corp.AC89
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Probe Pierces 30 to 14 Awg Insulated Wire. Small Pin Allows Self Healing of the Insulation.

applications

  • For use only with shrouded test leads having standard diameter banana plugs

features

  • Plunger style, safety grip operation
  • Insulated jaws
  • Clamp-type
  • Spring loaded stainless steel tip

compliances

  • 0
Safety Rating Category III, 1,000 V, 5 A
Weight 0.418 LB
EAN or UPC 95969012287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison