
- Set of 3 (Red, Grey, Black) Insulated Probe Tip Alligator Clips. Designed for Use With STL120 & TL75 Test Leads. Accepts Standard 2mm Probe Tips.
features
- Slide-on style for test probes
- Gold-plated jaws open to 8 mm
compliances
- 0
Safety Rating | Category III, 600 V, 10A |
Weight | 0.5 LB |
EAN or UPC | 95969052122 |
