- Plow Frame
- Medium Size
- 36 in to 42 in Belt Thickness Range
| Alternate Part No. or Item Code | 75567 |
| Size (text) | Medium |
| Belt Thickness Range | 36 in to 42 in |
| Type | Plow Frame |
| Weight | 56.0 LB |
| EAN or UPC | 697598755674 |
| Alternate Part No. or Item Code | 75567 |
| Size (text) | Medium |
| Belt Thickness Range | 36 in to 42 in |
| Type | Plow Frame |
| Weight | 56.0 LB |
| EAN or UPC | 697598755674 |