- Belt Clamp Fastener Type
| Hardware Type | Belt Clamp Bar Set |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30408 |
| Fastener Type | Belt Clamp |
| Weight | 5.0 LB |
| EAN or UPC | 697598304087 |
| Hardware Type | Belt Clamp Bar Set |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 30408 |
| Fastener Type | Belt Clamp |
| Weight | 5.0 LB |
| EAN or UPC | 697598304087 |