- Inspection Door w/ Screen
- 12 in x 12 in Size
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -70 °F |
| Size (text) | 12 in x 12 in |
| Type | Inspection Door w/ Screen |
| Alternate Part No. or Item Code | 79307 |
| Weight | 24.0 LB |
| EAN or UPC | 697598793072 |
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -70 °F |
| Size (text) | 12 in x 12 in |
| Type | Inspection Door w/ Screen |
| Alternate Part No. or Item Code | 79307 |
| Weight | 24.0 LB |
| EAN or UPC | 697598793072 |