- 1
- UX-1 Fastener Series
- Face Strip Roller Lacer Tool Type
- Hook Fastener Type
- 60 in Belt Width
| Belt Width | 60 in |
| Tool Type | Face Strip Roller Lacer |
| Alternate Part No. or Item Code | 04037 |
| Fastener Type | Hook |
| Fastener Series | 1, UX-1 |
| Weight | 7.6 LB |
| EAN or UPC | 697598040374 |

