- Hook Fastener Type
- Dura Stainless Steel Hinge Pin Material
| Fastener Type | Hook |
| Fastener Series | U2-U7 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.109 |
| Alternate Part No. or Item Code | 02738 |
| Hinge Pin Material | Dura Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697598027382 |

