- Rivet Fastener Type
- Steel Corrugated Hinge Pin Material
| Fastener Type | Rivet |
| Hinge Pin Diameter | 0.14 |
| Hinge Pin Material | Corrugated Steel |
| Belt Width | 10 in |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 14993 |
| Weight | 0.013 LB |
| EAN or UPC | 697598149930 |

