- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Stainless Steel Material
| Fastener Series | 375 |
| Fastener Type | Bolt Hinged |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 6 in |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Material | Stainless Steel |
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 39957 |
| Weight | 0.013 LB |
| EAN or UPC | 697598399571 |

