- 1/4 in to 13/32 in Belt Thickness Range
- 190 lb/in Maximum Belt Tension
- Steel Material
| Minimum Pulley Diameter | 6 in |
| Belt Thickness Range | 1/4 in to 13/32 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375 |
| Material | Steel |
| Alternate Part No. or Item Code | 39950 |
| Hardware Type | Fastener |
| Hinge Pin Included | No |
| Weight | 0.013 LB |
| EAN or UPC | 697598399502 |

