- Lacing Fastener Type
- 35 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Hardware Type | Hinge Pins |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 11959 |
| Hinge Pin Material | Corrugated Stainless Steel |
| Hinge Pin Diameter | 0.140625 |
| Fastener Type | Lacing |
| Fastener Series | 35 |
| Weight | 1.04 LB |
| EAN or UPC | 697598119599 |

