- 5/32 in to 3/16 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- Monel Material
| Alternate Part No. or Item Code | 02163 |
| Material | Monel |
| Fastener Series | 54 |
| Hinge Pin Included | No |
| Length | 12 in |
| Hardware Type | Fastener |
| Belt Thickness Range | 5/32 in to 3/16 in |
| Minimum Pulley Diameter | 2 in |
| Hook Style | Carded |
| Wire Diameter | 0.054 in |
| Fastener Type | Hook |
| Required Pin Diameter | 0.093 |
| Hook Size | 2 |
| Weight | 1.242 LB |
| EAN or UPC | 697598021632 |

