Skip to content Skip to navigation menu
Flexco20S-42

20S-42

10606 20S-42 LACING
Item #103135907
  • 42 in Belt Width
  • 5/32 in to 3/16 in Belt Thickness Range
  • 316 Stainless Steel Material
  • 95 lb/in Maximum Belt Tension
Flexco20S-42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 5/32 in to 3/16 in Belt Thickness Range
  • 316 Stainless Steel Material
  • 95 lb/in Maximum Belt Tension
Belt Thickness Range 5/32 in to 3/16 in
Material Stainless Steel
Hinge Pin Included Yes
Belt Width 42 in
Hardware Type Fastener
Hinge Pin Material Corrugated Stainless Steel
Hinge Pin Diameter 0.109375
Minimum Pulley Diameter 3 in
Fastener Series 20
Alternate Part No. or Item Code 10606
Weight 4.49 LB
EAN or UPC 697598106063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison