- Bolt Solid Plate Fastener Type
- 12 in Belt Width
- 90° Angle
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30548 |
| Belt Width | 12 in |
| Fastener Series | 1-1/2 |
| Fastener Type | Bolt Solid Plate |
| Weight | 4.359 LB |
| EAN or UPC | 697598305480 |
| Angle | 90 degrees |
| Alternate Part No. or Item Code | 30548 |
| Belt Width | 12 in |
| Fastener Series | 1-1/2 |
| Fastener Type | Bolt Solid Plate |
| Weight | 4.359 LB |
| EAN or UPC | 697598305480 |