- 200 TON D/ACTING CYLINDER
| Cylinder Capacity Advance [MAX] | 1995 kN |
| Collapsed Height [Max] | 24.99 in, 635 mm |
| Stroke | 13 in, 330 mm |
| Collapsed Height | 23.94 in, 608 mm |
| Plunger Diameter | 5.25 in, 133.4 mm |
| O.D. | 9.75 in, 247 mm |
| Cylinder Effective Area - Retract | 22.5 in2, 145.3 cm2 |
| Cylinder Bore Diameter | 7.5 in, 190.5 mm |
| Top To Retract Port | 3.81 in, 96 mm |
| Collar Thread Length | 2.13 in, 54 mm |
| Collar Thread | 9 3/4-12 |
| Plunger Thread Length | 2.5 in, 63 mm |
| Oil Capacity - Advance | 574.78 in3, 9405 cm3 |
| Return Type | Double-Acting, Hydraulic Return |
| Surface Treatment | Paint |
| Saddle Protrusion From Plunger | 0.88 in, 22 mm |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Series | RR |
| Base Mounting Holes Bolt Circle | 5 in, 127 mm |
| Material | Steel |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Coupler Used | CR400 Coupler |
| Extended Height | 36.94 in, 938 mm |
| Cylinder Class | 200 Ton |
| Saddle Diameter | 5.25 in, 133 mm |
| Base To Advance Port | 2.25 in, 57 mm |
| Plunger Internal Thread | 2 1/2-12 |
| Collapsed Height [Min] | 20 in, 509 mm |
| Plunger Type | Solid |
| Cylinder Effective Area - Advance | 44.21 in2, 285 cm2 |
| Oil Capacity - Retract | 293 in3, 4795 cm3 |
| Weight | 440.0 LB |

