- ALUMINUM CYLINDER 30T 150MM STROKE
| Base Mounting Holes Bolt Circle | 80 mm |
| Plunger Diameter | 2.36 in, Tr 60x4 |
| Locknut Height | 1.97 in, 50 mm |
| Cylinder Capacity Advance [MAX] | 309 kN |
| Base Mounting Holes Thread | M6 |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Stroke | 5.91 in, 150 mm |
| Collapsed Height | 13.04 in, 331 mm |
| Plunger Type | Solid |
| Return Type | Single-Acting, Spring Return |
| Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
| Material | Aluminum |
| Saddle Diameter | 1.58 in |
| Base To Advance Port | 1.31 in, 33 mm |
| Coupler Used | CR400 Coupler |
| Series | RACL |
| Base Mounting Holes Thread Depth | 12 mm |
| Oil Capacity - Advance | 40.48 in3, 663 cm3 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height [Min] | 10 in, 255 mm |
| Surface Treatment | Anodized |
| O.D. | 3.94 in, 100 mm |
| Cylinder Bore Diameter | 2.95 in, 75 mm |
| Saddle Protrusion From Plunger | 0.12 in |
| Cylinder Class | 30 Ton |
| Extended Height | 18.95 in, 481 mm |
| Weight | 0.0 LB |

