- Cylinder, Aluminum, 30 Ton, 8"
| Cylinder Capacity Advance [MAX] | 309 kN |
| Plunger Type | Solid |
| O.D. | 3.94 in, 100 mm |
| Series | RAC |
| Surface Treatment | Anodized |
| Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
| Cylinder Bore Diameter | 2.95 in, 75 mm |
| Material | Aluminum |
| Cylinder Class | 30 Ton |
| Stroke | 7.87 in, 200 mm |
| Saddle Protrusion From Plunger | 0.12 in |
| Base To Advance Port | 1.31 in, 32 mm |
| Saddle Diameter | 1.61 in, 55 mm |
| Optional Tilt Saddle Diameter | 2.17 in |
| Plunger Diameter | 2.36 in, 60 mm |
| Saddle Tilt Angle [Max] | 5 degrees |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Collapsed Height | 13.04 in, 331 mm |
| Coupler Used | CR400 Coupler |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Oil Capacity - Advance | 53.91 in3, 884 cm3 |
| Collapsed Height [Min] | 10 in, 255 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
| Return Type | Single-Acting, Spring Return |
| Extended Height | 20.91 in, 531 mm |
| Base Mounting Holes Thread | M6 |
| Base Mounting Holes Bolt Circle | 3.15 in, 80 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Weight | 0.0 LB |

