- Economy Pump, Dump Valve
| Reservoir Capacity | 116 in3, 1900 cm3 |
| Valve Function | Advance, Retract |
| Series | PU |
| Usable Oil Capacity | 0.5 gal, 1.9 l |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 lpm |
| Motor HP | 0.5 Hp |
| Amps | 9.5 A |
| Oil Flow Rate 2nd Stage | 20 in3/min |
| Duty | Intermittent |
| Pump Power Source | Electric |
| Pump Control | Pendant |
| Voltage Rating | 115 V |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Motor Size | 3.31 lpm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Flow Rate 1st Stage | 200 in3/min |
| Sound Level | 85 dBa |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Cylinder Compatibility | Single-Acting |
| Hz | 50/60 Hz |
| Pump Operation | Dump |
| Weight | 31.0 LB |

