- GT6 ADAPTOR KIT M80 X 6
| Thread Size | M80x6 |
| Load [Max] | 2845 kN |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 6.6 in, 167 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343294 |
| Thread Size | M80x6 |
| Load [Max] | 2845 kN |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Pitch Between Bolts | 6.6 in, 167 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343294 |