- GT6 ADAPTOR KIT 3-1/4 8UN
| Thread Size | 3 1/4-8 UN |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 6.8 in, 173 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343331 |
| Thread Size | 3 1/4-8 UN |
| Load Cell and Bridge Reference | GT6LCB |
| Series | GT - Adaptor |
| Load [Max] | 2845 kN |
| Pitch Between Bolts | 6.8 in, 173 mm |
| Weight | 51.0 LB |
| EAN or UPC | 662005343331 |