- GT4 ADAPTOR KIT M68 X 6
| Series | GT - Adaptor |
| Load [Max] | 1467 kN |
| Load Cell and Bridge Reference | GT4LCB |
| Thread Size | M68x6 |
| Pitch Between Bolts | 5.2 in, 132 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343171 |
| Series | GT - Adaptor |
| Load [Max] | 1467 kN |
| Load Cell and Bridge Reference | GT4LCB |
| Thread Size | M68x6 |
| Pitch Between Bolts | 5.2 in, 132 mm |
| Weight | 25.0 LB |
| EAN or UPC | 662005343171 |