- GT4 ADAPTOR KIT M60 X 5.5
| Load Cell and Bridge Reference | GT4LCB |
| Thread Size | M60x5.5 |
| Pitch Between Bolts | 5 in, 127 mm |
| Series | GT - Adaptor |
| Load [Max] | 1467 kN |
| Weight | 25.0 LB |
| EAN or UPC | 662005343157 |
| Load Cell and Bridge Reference | GT4LCB |
| Thread Size | M60x5.5 |
| Pitch Between Bolts | 5 in, 127 mm |
| Series | GT - Adaptor |
| Load [Max] | 1467 kN |
| Weight | 25.0 LB |
| EAN or UPC | 662005343157 |