- GT4 ADAPTOR KIT M56 X 5.5
| Load Cell and Bridge Reference | GT4LCB |
| Series | GT - Adaptor |
| Width | 6.9 in, 175 mm |
| Load [Max] | 1467 kN |
| Pitch Between Bolts | 4.9 in, 124 mm |
| Thread Size | M56x5.5 |
| Weight | 25.0 LB |
| EAN or UPC | 662005343140 |
| Load Cell and Bridge Reference | GT4LCB |
| Series | GT - Adaptor |
| Width | 6.9 in, 175 mm |
| Load [Max] | 1467 kN |
| Pitch Between Bolts | 4.9 in, 124 mm |
| Thread Size | M56x5.5 |
| Weight | 25.0 LB |
| EAN or UPC | 662005343140 |