- GT3 ADAPTOR KIT M48 X 5
| Thread Size | M48x5 |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 4.1 in, 104 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343065 |
| Thread Size | M48x5 |
| Load [Max] | 769 kN |
| Pitch Between Bolts | 4.1 in, 104 mm |
| Load Cell and Bridge Reference | GT3LCB |
| Series | GT - Adaptor |
| Weight | 13.0 LB |
| EAN or UPC | 662005343065 |