- GT3 ADAPTOR KIT M45 X 4.5
| Series | GT - Adaptor |
| Thread Size | M45x4.5 |
| Load Cell and Bridge Reference | GT3LCB |
| Pitch Between Bolts | 4 in, 101 mm |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343058 |
| Series | GT - Adaptor |
| Thread Size | M45x4.5 |
| Load Cell and Bridge Reference | GT3LCB |
| Pitch Between Bolts | 4 in, 101 mm |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343058 |