- GT3 ADAPTOR KIT 2 8UN
| Series | GT - Adaptor |
| Pitch Between Bolts | 4.2 in, 106 mm |
| Thread Size | 2-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343126 |
| Series | GT - Adaptor |
| Pitch Between Bolts | 4.2 in, 106 mm |
| Thread Size | 2-8 UN |
| Load Cell and Bridge Reference | GT3LCB |
| Load [Max] | 769 kN |
| Weight | 13.0 LB |
| EAN or UPC | 662005343126 |