- GT2 ADAPTOR KIT 1-1/2 8UN
| Series | GT - Adaptor |
| Thread Size | 1 1/2-8 UN |
| Load Cell and Bridge Reference | GT2LCB |
| Pitch Between Bolts | 3.2 in, 82 mm |
| Load [Max] | 401 kN |
| Width | 4.2 in, 107 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005343027 |
| Series | GT - Adaptor |
| Thread Size | 1 1/2-8 UN |
| Load Cell and Bridge Reference | GT2LCB |
| Pitch Between Bolts | 3.2 in, 82 mm |
| Load [Max] | 401 kN |
| Width | 4.2 in, 107 mm |
| Weight | 6.0 LB |
| EAN or UPC | 662005343027 |