- GT1 ADAPTOR KIT M27 X 3
| Pitch Between Bolts | 2.5 in, 64 mm |
| Thread Size | M27x3 |
| Load [Max] | 224 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Weight | 4.0 LB |
| EAN or UPC | 662005342884 |
| Pitch Between Bolts | 2.5 in, 64 mm |
| Thread Size | M27x3 |
| Load [Max] | 224 kN |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Weight | 4.0 LB |
| EAN or UPC | 662005342884 |