- GT1 ADAPTOR KIT M24 X 3
| Load [Max] | 224 kN |
| Pitch Between Bolts | 2.4 in, 61 mm |
| Series | GT - Adaptor |
| Thread Size | M24x3 |
| Load Cell and Bridge Reference | GT1LCB |
| Width | 3.4 in, 86 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342877 |
| Load [Max] | 224 kN |
| Pitch Between Bolts | 2.4 in, 61 mm |
| Series | GT - Adaptor |
| Thread Size | M24x3 |
| Load Cell and Bridge Reference | GT1LCB |
| Width | 3.4 in, 86 mm |
| Weight | 4.0 LB |
| EAN or UPC | 662005342877 |