- GT1 ADAPTOR KIT 1-1/8 8UN
| Load [Max] | 224 kN |
| Width | 3.4 in, 86 mm |
| Thread Size | 1 1/8-8 UN |
| Pitch Between Bolts | 2.6 in, 66 mm |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Weight | 4.0 LB |
| EAN or UPC | 662005342945 |
| Load [Max] | 224 kN |
| Width | 3.4 in, 86 mm |
| Thread Size | 1 1/8-8 UN |
| Pitch Between Bolts | 2.6 in, 66 mm |
| Series | GT - Adaptor |
| Load Cell and Bridge Reference | GT1LCB |
| Weight | 4.0 LB |
| EAN or UPC | 662005342945 |