- GT1 ADAPTOR KIT 5/8 11UN
| Load [Max] | 224 kN |
| Pitch Between Bolts | 2.2 in, 57 mm |
| Load Cell and Bridge Reference | GT1LCB |
| Series | GT - Adaptor |
| Thread Size | 5/8-11 UNC |
| Weight | 4.0 LB |
| EAN or UPC | 662005342907 |
| Load [Max] | 224 kN |
| Pitch Between Bolts | 2.2 in, 57 mm |
| Load Cell and Bridge Reference | GT1LCB |
| Series | GT - Adaptor |
| Thread Size | 5/8-11 UNC |
| Weight | 4.0 LB |
| EAN or UPC | 662005342907 |