- GAUGE LIQUID FILLED PSI/LBS
| Accuracy | 0.01 |
| Required Gauge Adaptor | GA3 |
| Style | Glycerine Filled |
| Units Per Division | 100 psi, 0.5/0.5/0.5 Ton |
| Inch/Metric | Inch |
| Series | GF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Thread | 1/4 in NPTF |
| Cylinder Series Compatibility | RC, RR, RAC, RACL |
| Force | 25.5 Ton, 32.5 Ton, 55 Ton |
| Face Diameter | 4 in |
| Mount | Lower |
| Weight | 2.05 LB |
| EAN or UPC | 662005121427 |

