- SUPERSEDED BY ENER GF5P MAT# = 101573334
| Thread | 1/2 in NPTF |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Series Compatibility | RC, RSM |
| Style | Glycerine Filled |
| Face Diameter | 4 in |
| Force | 5 Ton, 10000 lbs |
| Units Per Division | 100 psi, 100 lbs, .1 Ton |
| Mount | Lower |
| Accuracy | 0.01 |
| Required Gauge Adaptor | GA1, GA2 |
| Inch/Metric | Inch |
| Series | GF |
| Weight | 2.0 LB |

