- CYL 980LBS S/A THREADED 0.51 IN
| Series | CST |
| Oil Capacity - Advance | 0.1 in3 |
| Cylinder Effective Area - Advance | 0.2 in2 |
| Material | Steel |
| Stroke | 0.5 in |
| Plunger Type | Solid |
| Operating Pressure [Max] | 5000 psi |
| Return Type | Single-Acting, Spring Return |
| Weight | 0.0 LB |
| EAN or UPC | 662005347841 |

